Qorpak® 1oz Boston Round Bottle w/20-400 Green Thermoset F217 & PTFE Lined Cap, Vacuum, 48PK
Write a Review
|
Questions & Answers (0)
Product Description
Glass Boston Round Bottles are cleaned via Vacuum & Ionization, a cost effective process that removes contaminants such as loose dirt & glass particles. Pack of 48.
PRICE
$99.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-3/16 in |
| Height | 3-7/16 in |
| Weight | 5 |
| Size | 31 x 79mm |
Product Details
| Neck Finish | 20-400 |
| Color | Clear |
| Capacity | 30 |
| Material | Glass |
| Description | Boston Round Bottle |
| Package Quantity | 48 |
| Manufacturers Part Number | GLC-01085 |
| Grade | Vacuum & Ionized |
| Brand | Qorpak |