Square Dropper Bottles are space-saving and easy to fill; the wide mouth opening is ideal for mixing, storing and sampling. Ideal for dispensing small amounts of liquid. Pack of 24.
Qorpak® 1oz Square Bottle w/24-400 Blk PP Glass Dropper Assembly, Dropper size 7 x 66mm, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 4-1/2 in |
| Weight | 4 |
Product Details
| Neck Finish | 24-400 |
| Capacity | 30 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Square Dropper Bottle |
| Color | Clear |
| Manufacturers Part Number | 500523 |
| Brand | Qorpak |