Features
- Converts your vehicle's 6-way round connector to 7-way flat connector
- Durable die-cast zinc 6-way connector with impact resistant plastic 7-way connector.
Weights & Dimensions
| Width | 7-2/7 in |
| Depth | 1-1/5 in |
| Height | 3 in |
| Weight | 0.8 lbs |
Product Details
| Type | With 8 Inch Prewired Cable |
| Endway (Number of Pins) | 7 |
| For Use With | RVs, Fifth Wheel and Gooseneck Trailers, Boat Trailers |
| Mounting Location | Round to Flat |
| Voltage | 6-24 V |
| Startway (Number Of Pins) | 6 |
| Description | 6-Way Round to 7-Way Flat RV Adapter |
| Manufacturers Part Number | TC1067P |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |