IGUS GSI-4043-32 2-1/2" x 2-11/16" iglide G300 Polymer Sleeve Bearing
Write a Review
|
Questions & Answers (0)
Product Description
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Dimension B1 | 2 |
| Dimension D2 | 2-11/16 in |
| Nominal Inner Diameter | 2-1/2 |
| Recommended Shaft Size Min | 2.4971 |
| Recommended Shaft Size Max | 2.5 |
| Dimension D1 | 2-1/2 in |
Product Details
| Max Housing Bore | 2.6881 |
| Color | Gray |
| Max PSI | 11,600 psi |
| Max ID After Pressfit | 2.5082 |
| Min ID After Pressfit | 2.5035 |
| Material | Polymer |
| Manufacturers Part Number | GSI-4043-32 |
| Min Housing Bore | 2.6869 |
| Brand | igus |