Features
- Tough, one-piece forged alloy steel construction.
- Corrosion-resistant black powder-coated finish.
- M.G.T.W. 42,000 lbs.
- Fastener size: 5/8"
- Section Drawbar: 1-1/4" x 1-1/2"
Weights & Dimensions
| Width | 6-2/5 in |
| Depth | 7-2/7 in |
| Height | 7-4/9 in |
| Weight | 16.9 lbs |
| Size | 2-1/2" I.D. |
| Fastener Size | 5/8 in |
| O.D. EYE | 5-1/2" |
Product Details
| Mounting Pattern Vertical | 4-1/2" |
| Type | Drawbar |
| Color | Black |
| Hole Spacing Vertical | 4-1/2" |
| For Use With | Construction Trailers, Heavy Equipment Trailers, Pup Trailers |
| ID Eye | 2-1/2" |
| Style | 4-Bolt Mount |
| M.G.T.W. | 42,000 Lbs |
| Hole Spacing Horizontal | 4-1/2" |
| Finish | Powder Coat |
| Material | Forged Steel |
| Description | 2-1/2" I.D. Forged 4-Bolt Mount Drawbar |
| Mounting Pattern Horizontal | 4-1/2" |
| Manufacturers Part Number | BDB125015 |
| Section Drawbar | 1-1/4" x 1-1/2" |
| M.V.I. | 7,000 Lbs |
| Brand | Buyers Products |