Midtronics 2 1/4" Thermal Paper / 6Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Components | Thermal Paper |
| Material | Paper |
| Package Quantity | 6 |
| Description | 2-1/4" Thermal Paper |
| Color | White |
| Manufacturers Part Number | A095 |
| Brand | Midtronics |
Related Products
Affordable, high-quality, bright white paper. Presents copy clearly and professionally. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Cut To Length, Ready To Use, Heavy Duty Battery Cables. Spartan Power uses battery cables that are UL 1232/1284/1338/1346/10269 approved, ROHS compliant, VW-1 & moisture resistant and rated for up to 1000V. We assemble 4 AWG, 2 AWG, 1/0 AWG, & 4/0 AWG battery cables in Reno, Nevada which are not only great for use with our DC to AC power inverters, but they can also be used for RV, motorhomes, travel trailers, campers, fleet trucks, boats and other vehicle wiring applications, grounding cables, golf cart wiring, solar and many other on or off-grid applications where pure copper is ...
Phoenix Charger 12/30 (2+1) 120-240V - Adaptive 4-stage charge characteristic: bulk - absorption - float - storage. Two full rated outputs and one 4 Amp output. Universal input 90-265V, 50/60Hz. The Phoenix Charger features a microprocessor controlledadaptivebattery management system that can be preset to suit different types of batteries. Theadaptivefeature will automatically optimise the process relative to the way the battery is being used. The right amount of charge: variable absorption time When only shallow discharges occur (a yacht connected to shore power for example) the ...
Phoenix Charger 24/25 (2+1) 120-240V - Adaptive 4-stage charge characteristic: bulk - absorption - float - storage. Two full rated outputs and one 4 Amp output. Universal input 90-265V, 50/60Hz. The Phoenix Charger features a microprocessor controlledadaptivebattery management system that can be preset to suit different types of batteries. Theadaptivefeature will automatically optimise the process relative to the way the battery is being used. The right amount of charge: variable absorption time When only shallow discharges occur (a yacht connected to shore power for example) the ...
A401 paper for the DSS-5000P models is available exclusively from Midtronics and their authorized Tool & Equipment resellers. This paper cannot be found in office supply stores. Be sure to use only the correct, factory paper. Use of substitutes will not work, and may cause damage. Use of substitiutes voids warranty. Features and Benefits: Thermal paper, no messy ink cartridge Easy to install/swap