Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276262

MPN #: 91097

Buyers Products A-Frame Coupler w/ 2-5/16" Ball - 0091097

Product Description
The weld-on A-Frame Trailer Coupler from Buyers Products comes with a pre-drilled hole for mounting a jack. It is ideal for towing trailers and campers that will be jack-supported. It has a primed finish and comes with a 2-5/16 in. ball. The 50 degree A-Frame design has a maximum gross trailer weight of 10,000 lbs. and a Class IV rating.

Features
  • Weld-on 50 degree A-Frame design
  • 2-5/16" Ball
  • 10,000 lbs. Maximum Gross Trailer Weight
  • Class IV


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/7 in
Depth1-2/3 in
Height5-1/3 in
Weight8 lbs
Size2-5/16"

Product Details

TypeA-Frame
Class4
ColorGray
For Use WithCampers & RVs, Horse Trailers, Boat Trailers
StyleFixed Frame
M.G.T.W.10,000 Lbs
FinishPrimer
MaterialSteel
DescriptionA-Frame Coupler w/ 2-5/16" Ball
Manufacturers Part Number91097
BrandBuyers Products