Features
- Increases bed or cab clearance from ball.
- Allows more room for tighter turning radius.
Weights & Dimensions
| Width | 2-8/9 in |
| Depth | 4-2/3 in |
| Height | 9 in |
| Weight | 8 lbs |
| Size | 2-5/16" |
| Ball Size | 2-5/16" |
Product Details
| Color | Yellow |
| M.G.T.W. | 25,000 Lbs |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Hitch Pin Hole | 5/8" |
| Description | 2-5/16" Hitch Ball Gooseneck Extendor |
| Manufacturers Part Number | 3018195 |
| M.V.I. | 5,000 Lbs |
| Ball Material | Carbon Steel |
| Brand | Buyers Products |