2" Qwik Cap
Write a Review
|
Questions & Answers (0)
Product Description
Qwik Cap for 2" Plastic Pipe.
PRICE
$6.40
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-25/32 in |
| Depth | 2-25/32 in |
| Height | 1-1/4 in |
| Size | 2 |
| Diameter | 2-25/32 in |
Product Details
| Color | Black |
| Fitting Type | Qwik Cap |
| Material | Rubber |
| Package Quantity | 40 |
| Connection Style | Clamp |
| Manufacturers Part Number | QC-102 |
| Brand | Fernco |