- Robust touch screen with ESD safe glass
- Intuitive use with turn-click-wheel with enter key and finger guide
- Blue LED backlighting
- Multilingual menu navigation
- High functionality
- No safety rest with Stop & Go function needed thanks to integrated acceleration sensor
- Optimized precision, better stability by sensor in the soldering iron
- Specific parameterization of tool by storage medium in hand piece
- Serving 2 users at once (with intelligent power sharing)
- Compatible with Weller's micro soldering cartridge tip tools, plus many existing passive tip tools
- Reduced footprint thanks to stackability
- Housing cover useable as storage
- Lock function
Weller® 2-Channel Power Unit, 200/255W, Black/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$909.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 |
| Width | 6-1/16 |
| Height | 5-5/16 |
Product Details
| Wattage | 200/255 W |
| Description | 2-Channel Power Unit |
| Color | Multi-colored |
| Manufacturers Part Number | WX2N |
| Tip Type | WX |
| Brand | Weller |