- Four wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter
- Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Configured for two cylinders with 10.5 inch fully pneumatic wheels for safe, convenient transport of medical, industrial, and commercial use gases
- 3 inch fold-away rear casters for use in any industrial environment
- Justrite®ty hand trucks are exterior grade powder coated for durability
- Constructed from heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube
- Heavy poly straps with steel cinch buckles hold cylinders secure
- Rated 1,000 lb. total capacity
- Units are fully welded
- Dimensions: 20L. x 31.5W. x 47H.
- Weight: 65 lbs
- Ships partially assembled via UPS
- Shipping Dimensions: 32 x 31 x 17
- Shipping Weight (with packaging): 259 lbs
Justrite® 2 Cylinder Truck G-953 - 4 Wheel - 10-1/2" Pneumatic Wheels - 1000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 2 Cylinder Truck 35032 - 4 Wheel - 10-1/2" Pneumatic Wheels - 1000 Lb. Capacity
PRICE
$761.28
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 47 in |
| Weight Capacity | 1000 lbs |
| Weight | 65 lbs |
| Wheel Diameter | 10-1/2 in |
| Noseplate Width | 23 in |
| Noseplate Depth | 8-1/2 in |
| Cylinder Diameter | 12 in |
Product Details
| Assembly Required | No |
| Type | Tilt Back Double Cylinder |
| Color | Gray |
| For Cylinder Types | Universal |
| Wheel Type | Pneumatic |
| Style | 4-Wheel |
| Capacity | 2 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 35032 |
| Brand | Justrite |