- Firewall G-3991 is setup to allow storage of fuel and oxygen cylinders in compliance with regulations including OSHA 1910.126, NFPA 1, CGA and CalOSHA Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Built for two cylinders up to 13 inch (Fuel) and 10.5 inch (Oxygen)
- Uses Marinite I ™ One Hour fire barrier material encased in steel panels
- Dual cylinder capacity with 16 inch fully pneumatic 4 ply speed rated main wheels with dual ball bearing each wheel for exceptional ease of use, safety and maneuverability
- Justrite®ty hand trucks are exterior grade powder coated for durability
- Triple loop handle aids safety and maneuverability
- Zero-lift perimeter braced foot plate for easy loading of heavy cylinders
- Includes Locking Lid Tool Box (G-953LT) sized at a generous 5 x 5 x 20 inches
- Hoist Lift system includes straps, chains, and locking post plate to hold cylinders securely in place
- Heavy duty construction throughout. 7 and 11 gauge steel plate, 11 and 14 gauge x 1.25 inch diameter round tube
- Rated 1,000 lb. total capacity
- Units are fully welded
- Dimensions: 26L. x 35W. x 63H.
- Weight: 165 lbs
- Shipping Dimensions: 66 x 36 x 36
- Shipping Weight (with packaging): 220 lbs
- Ships freight class 92.5
Justrite® 2 Cylinder Truck with Tool Tray, Firewall & Hoist Ring G-3991 - 16" Pneu. - 600 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 2 Cylinder Truck with Tool Tray, Firewall & Hoist Ring 35050 - 16" Pneu. - 600 Lb.
PRICE
$2,021.17
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 64 in |
| Weight Capacity | 600 lbs |
| Weight | 165 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 24-2/8 in |
| Noseplate Depth | 13-1/8 in |
| Cylinder Diameter | 10.5/13 in |
Product Details
| Assembly Required | No |
| Type | Double Cylinder |
| Color | Gray |
| For Cylinder Types | Mixed Gas |
| Wheel Type | Pneumatic |
| Style | 2-Wheel |
| Capacity | 2 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 35050 |
| Brand | Justrite |