Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988136

MPN #: 240251

Wesco® Hydraulic Lift Liquid Cylinder Cart with Hand Brake 240251 1000 Lb.

Product Description
Wesco® HYDRAULIC LIFT LIQUID GAS CYLINDER CART

Specifically Engineered to Lift & Move Cylinders with ease.

Cylinder hand truck is made of welded tubular steel for strength and includes a safety strap to help secure the cylinder. Shipped assembled.

Liquid Cylinder Truck is designed to move liquid cylinder tanks with a diameter up to 20". Foot operated hydraulic lift pump allows the operator to lift the cylinder from 54" to 71"H (to top of lifting hook). Three-wheeled design offers excellent maneuverability. Rolls smoothly on (2) rigid 10" x 2-½" polyurethane wheels and (1) 8" x 2" total lock (wheel brake and swivel lock) caster. 1 Year Limited Warranty.

PRICE
$2,599.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-1/4 in
Depth29-3/4 in
Height66-1/4 in
Weight Capacity1000 lbs
Weight140 lbs
Wheel Diameter10 & 2 in
Lift Height71 in
Cylinder Diameter20 in

Product Details

Assembly RequiredNo
TypeSingle Cylinder with Hand Brake
ColorOrange
For Cylinder TypesUniversal
Wheel Type(2) Rigid, (1) Swivel
Style3-Wheel
MaterialSteel
Manufacturers Part Number240251
BrandWesco