Justrite® 28669 Spill Containment Sump - Stack Module
|
Questions & Answers (0)
Product Description
Justrite® DRUM SPILL CONTROL MANAGEMENT STACK MODULE
Combines efficient drum storage, positive spill containment and safe liquid dispensing. Accommodates 30 or 55 gallon drums - Class 1B or 1C flammable and combustibles. UV protected 100% recycled polyethylene construction stands up to industrial abuse, won't rust or corrode.
Stack module expands storage and can be equipped with our handy Dispensing Shelf.
Shown in use with Base Module and Optional Shelf (both sold separately).
Combines efficient drum storage, positive spill containment and safe liquid dispensing. Accommodates 30 or 55 gallon drums - Class 1B or 1C flammable and combustibles. UV protected 100% recycled polyethylene construction stands up to industrial abuse, won't rust or corrode.
Stack module expands storage and can be equipped with our handy Dispensing Shelf.
Shown in use with Base Module and Optional Shelf (both sold separately).
PRICE
$723.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 49 in |
| Height | 12 in |
| Weight Capacity | 1500 lbs |
Product Details
| Assembly Required | No |
| Type | 2 Drum Stacker |
| Color | Gray |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Justrite Double Stack Module |
| Drum Capacity | 2 |
| Manufacturers Part Number | 28669 |
| Brand | Justrite |