Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wheaton

Model # :T9FB3072928

MPN #: W216971

Wheaton® 1 oz Graduated Glass Volumetric Bottles, PP/PTFE Lined Caps, Case of 48

Product Description
Wheaton® Graduated Volumetric Glass Bottles, 30mL or 1oz, Clear, 33-400 Finish. (1 oz Bottle, Wide Mouth Volume, Type III Clear, PP/PTFE Liner.) Clear, USP Type III soda-lime glass Easy removal of contents Graduated in mL and ounces Ideal for general storage White Polypropylene PTFE Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning

PRICE
$219.95

1
1
Ships in 89 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-11/16 in
Diameter34mm

Product Details

Neck Finish33-400
Capacity30
MaterialGlass/Polypropylene/PTFE
Package Quantity48
DescriptionGraduated Glass Volumetric Bottles
ColorClear
Manufacturers Part NumberW216971
Cap MaterialWhite Polypropylene
BrandWheaton