Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wheaton

Model # :WBB3073187

MPN #: W219937

Wheaton 250ML Lab Media Bottles Borosilicate Glass Safety Coated GL-45 Unlined Caps Case of 12

Product Description
Wheaton® Glass Media Bottles, 250mL or 8oz Clear, 45mm (GL45) Finish, Type I Borosilicate Glass. (250mL Bottle, Lab 45, Type I Clear, Safety Coated, Cap) Plastisol coating for safety Made from Clear borosilicate glass 45mm (GL45) white polypropylene screw cap attached Pour ring eliminates drips Autoclavable Color coded caps available separately

PRICE
$315.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-3/16 in
Diameter9mm

Product Details

Neck FinishGL45
Capacity250
MaterialBorosilicate Glass/Safety Coated Glass
Package Quantity12
DescriptionLab Media Bottles
ColorClear
Manufacturers Part NumberW219937
BrandWheaton