Wheaton® 8 oz Graduated Glass Volumetric Bottles, Vinyl Lined PP Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Graduated Volumetric Glass Bottles, 250mL or 8oz Clear, 58-400 Finish. (8 oz Bottle, Wide Mouth Volume, Type III Clear, PP/Poly Vinyl Liner) 8 oz Bottles, Wide Mouth, Type III Clear, PP/Poly Vinyl Liner. Clear, USP Type III soda-lime glass Easy removal of contents Graduated in mL and ounces Ideal for general storage White Polypropylene Poly-Vinyl Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/16 in |
Product Details
| Neck Finish | 58-400 |
| Capacity | 8 |
| Material | PTFE/Silicone |
| Package Quantity | 24 |
| Description | Graduated Glass Volumetric Bottles |
| Color | Clear |
| Manufacturers Part Number | W216969 |
| Cap Material | Polypropylene |
| Brand | Wheaton |