2" Shower Drain Gasket
Write a Review
|
Questions & Answers (0)
Product Description
Shower Drain 2" Cast Iron or Plastic to Kohler and American Brass Shower Body.
PRICE
$7.60
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-29/32 in |
| Width | 2-29/32 in |
| Depth | 2-29/32 in |
| Height | 1-1/4 in |
| Size | 2 |
| Diameter | 2-29/32 in |
Product Details
| Material | Rubber |
| Package Quantity | 20 |
| Color | Gray |
| Manufacturers Part Number | SD-200 |
| Fitting Type | Shower Drain Gasket |
| Brand | Fernco |