1-1/2" X 3/4 Drain & Trap Connector
|
Questions & Answers (0)
Product Description
Drain and Trap Connector 3/4" or 1" Drain x 1-1/4" or 1-1/2" Drain Pipe.
PRICE
$14.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/32 in |
| Width | 2-5/32 in |
| Depth | 2-5/32 in |
| Height | 2-1/4 in |
| Size | 1-1/2 |
| Diameter | 2-5/32 in |
Product Details
| Color | Black |
| Fitting Type | Drain & Trap Connector |
| Material | Rubber |
| Package Quantity | 20 |
| Connection Style | Clamp |
| Manufacturers Part Number | DTC-110 |
| Brand | Fernco |