- 60-inch wide oven frame is fully MIG welded for durability
- Stainless steel front, sides, backriser, lift-off high shelf
- 6" stainless steel adjustable legs
- Ten open top burners, each burner is 30,000 BTU/hr. with lift-off burner heads
- Shrouded flash tube pilot system (one pilot per two burners)
- Extra deep pull out crumb tray with welded corners to contain liquids
- Left oven: 23,000 BTU/hr. baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back only
- Right oven: 35,000 BTU/hr. baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back and side to side
- Oven thermostats adjusts from 250°F to 500°F
- 1" rear gas connection and pressure regulator
Vulcan 60SS-10BP, Endurance Range, 2 Standard Ovens, Propane, S/S, 10 Burners
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8,599.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 34 in |
| Height | 58 in |
| Weight | 890 lbs |
| Gas Connection | 1 rear gas connection & pressure regulator in |
Product Details
| Series | Endurance |
| Number of Ovens | 2 |
| Made in the USA | YES |
| Material | Stainless Steel |
| Description | Gas Restaurant Range |
| Manufacturers Part Number | 60SS-10BP |
| BTU | 358000 |
| Fuel Type | Propane |
| Number of Burners | 10 |
| Brand | Vulcan |
Warranty
| Warranty | 1 year limited parts & labor |
Compliance & Certifications
| Certifications | NSF, CSA |