Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892931

MPN #: RG200WS

Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42"

Product Description
Summit RG200WS - Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x19.5" x 42"

Summit's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens.

Sized at just 20" wide, the RG200W features a large oven with a full 2.3 cu. ft. interior capacity. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment.

The RG200WS comes in a white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features four BTU open burners. The high backguard helps to protect your walls from spills, while the removable grates offer easy cleaning.

As part of Summit's thin-line collection, the RG200WS makes the perfect addition to any small kitchen in need of a quality range at a value price.

Features:
  • Classic white-on-white finish includes color-matched knobs and handle
  • Lower broiler compartment for even heating
  • Made in North America
PRICE
$785.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth23-1/2 in
Height42 in
Exterior Depth With Handle26-1/8 in
Depth With Door at 90°40-1/4 in

Product Details

Body Color FamilyWhite
Interior Oven LightNo
Oven Door WindowNo
Number of Oven Racks2
BacksplashYes
Ignition TypeSpark
Cleaning TypeManual
Oven Temperature ControlDial
Burner Temperature ControlDial
Door Color FamilyWhite
Burner TypeOpen
BTU per Burner9100
Manufacturers Part NumberRG200WS
Backsplash DisplayNo
BrandSummit Appliance
Cooktop Surface MaterialMetal
Amperage5 A
Hertz60 Hz
Capacity2.3 ft³
Voltage115 V
DescriptionGas Range
Fuel TypeNatural Gas
Number of Burners4

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA