The T-4300NL is designed and manufactured for the repair of, or new underground water service applications only. The pack-joint connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.
Legend Valve® 2" T-4300NL No Lead Bronze Pack Joint (CTS)x MNPT Coupling - 313-208NL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-2/7 in |
| Width | 4-4/9 in |
| Height | 3-2/5 in |
| Weight | 3 lbs |
| Size | 2 in |
Product Details
| Ratings | 1¼" - 2" 80PSI 80°F, 1/2" - 1" 100PSI 100°F, Conforms - AWWAC800 |
| Valve Type | Water Service Fitting |
| Package Quantity | 1 |
| Manufacturers Part Number | 313-208NL |
| Configuration | Pack Joint (CTS) x MNPT |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |