Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Longevity

Model # :WBB936244

MPN #: 721405557981

Longevity 2% Thoriated Red Tungsten, 3/32 x 7 Tig Tungsten, 10 Pc. Consumables

Product Description
Features:
  • This Tungsten Is Used For DC Welding Of Steel And Stainless Steel
  • Original Manufacturer Quality
  • Designed To Last Longer


PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width1 in
Height1 in
Weight1 lbs
Size3/32"
Tensile Strength55000

Product Details

Type2% Thoriated Tungsten
Package Quantity1 Lbs.
Description2 Percent Thoriated Tungsten
Manufacturers Part Number721405557981
PolarityDCEN
BrandLongevity