Bostitch 2" to 3 1/2", 15 Degree Coil Framing Nailer
Write a Review
|
Questions & Answers (0)
Product Description
This 15-degree Coil Framing Nailer is lightweight and easy to manage. Adjust nails to your desired depth with the push of a button. Direct exhaust away from your face for convenience. Depend on this 15-degree Coil Framing Nailer for high production.
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 2 to 3 1/2 in |
Product Details
| Magazine Capacity | 300 |
| Description | Coil Framing Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | N89C-1 |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |