Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3080532

MPN #: DW66C-1

DeWalt® 15 Degree Coil Siding Nailer

Product Description
DEWALT 15 degree coil siding and fencing nailer has smooth rubber foot aids in preventing damage to work surface. Tool-free depth of drive adjustment for precise setting of fasteners. Durable, lightweight aluminum housing. Drives wire weld and plastic inserted coil nails.

PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fastener Length Capacity1-1/4 - 2-1/2 in
Diameter.080 to .092 in

Product Details

Magazine Capacity300
Description15 Degree Coil Siding Nailer
ColorYellow/Black
Manufacturers Part NumberDW66C-1
Max PSI70 - 120 psi
BrandDeWalt

Warranty

Warranty3 yr