Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freeman Tools

Model # :WBB502094

MPN #: PCN65

Freeman Tools PCN65, 15° Coil Siding/Fencing Nailer

Product Description
The Freeman Pneumatic 1 in. - 2-1/2 in. Coil 15-Degree Siding Nailer can handle cedar shingles, roof and wall sheathing, siding installation and fencing. The nailer features tool-less depth adjustment for fastening a wide variety of materials, side and front impact bumpers for safety and a 360-degree adjustable exhaust for clean, safe use. The nailer's body is made of lightweight and durable die cast magnesium.

PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height8 in
Weight8 lbs
Fastener Length CapacityWire: 1-3/4 - 2-1/2, Plastic: 1-1/4 - 2-1/2 in
Gauge0.09" – 0.113"

Product Details

Magazine Capacity200-400
ColorBlack / Orange
Fastener StyleCoil Siding Nails
DescriptionCoil Siding/Fencing Nailer
Manufacturers Part NumberPCN65
PSI70 - 100 psi
Fastener CollationWire and Plastic Coil
BrandFreeman Tools