- Magnetic base: 1.2" x 1.17" x 1.38" H
- Arm length: 1.93" top, 2.1" bottom
- Universal fine adjustment
- Strong locking handle
- Holds indicators with 3/8" stem and dovetail
- Red anodized finish
- 70 lbs. pulling power
- On/Off switch
- Supplied in protective case
- Test Indicator Range: 0 - 0.030"
- Reading: 0-15-0
- Graduation: 0.0005"
iGAGING® 2" Universal Mini Magnetic Base , Adjustable Arm, .030 Test Indicator, Blue Case Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 |
| Height | 4-3/16 |
| Min Outside Diameter | 1-1/8 in |
| Dial Diameter | 2-3/8 in |
| Min Measurement | 0.0005 |
| Resolution/Graduation | 0.0005 |
Product Details
| Type | Test Indicator Set |
| Case | Yes |
| Dial Face Color Family | White |
| Dial Reading | 0 - 100 |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| Manufacturers Part Number | 400-U037-MB |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |