Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228448

MPN #: 54-585-100-0

Fowler 54-585-100-0 Chrome Flex Mag and Indi-X Blue Electronic Indicator Set

Product Description
Fowler® Chrome Flex Mag And Indi-X Blue Electronic Indicator Set

Fowler® Chrome Flex Mag And Indi-X Blue Electronic Indicator Sets include an Indi-X Blue Electronic Indicator, a Flex Arm Mag Base and a Magnetic Indicator Back. The Indi-X Blue Electronic Indicator has a 2-1/4" dial face, a 1"/25mm travel, tolerance indicators, absolute/incremental reading, floating zero, an auto Off feature, a carbide tipped point, lug back and 3/8" stem mountings. The Flex Arm Mag Base has a corrosion resistant chrome plated flex arm, an 85 lb. pull magnet and a V-base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.

PRICE
$425.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Outside DiameterNone in
Dial Diameter2-1/4 in
Min Measurement0 in
Max Measurement25 in
Metric or InchInch,Metric in
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
TypeElectronic Indicator Set
Number of Pieces3
CaseYes
SeriesFlex Arm
Data OutputNo
Dial Reading0-15-0
StyleGeneral Purpose
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Set ContentsElectronic Indicator, Magnetic Base
Fraction OptionNo
DescriptionElectronic Indicator Kit
Manufacturers Part Number54-585-100-0
Lug or Flat BackLug
BrandFowler

Compliance & Certifications

Long Form Calibration Certificate IncludedNo