Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123439

MPN #: 33561

Mastercool® 2 Way Brass Manifold Gauge Set

Product Description
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last.

Features:
  • 3-1/8" ga (PSI, ° F)
  • 1/4" MFL
  • Heavy duty forged brass body
  • Large all metal handles are angled for ease of operation
  • Free-floating piston type valves reduce o-ring wear
  • Hose holder for convenient storage
  • Silicone dampened gauges smooth out needle movement
  • Gauges can be easily recalibrated in the field to maintain accuracy


PRICE
$99.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionM-Flare ga
Gauge Size3-1/8 in
Connection Size1/4

Product Details

IncludesR600a, R290, R134a Gauge Sets
MaterialBrass
FeaturesSilicone Dampened Gauges, Convenient Storage
BrandMastercool