Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276375

MPN #: TC2012

Buyers Products 2-Way Die-Cast Zinc Trailer Connector - Trailer Side - TC2012

Product Description
Buyers Products 2-Way Die-Cast Zinc Trailer Connector from is a round terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead and is commonly used to make a power connection between the vehicle and a trailer-mounted winch or electric tarp. It features durable, die-cast zinc construction with a "spring style" cable guard to help protect your wiring. Round terminal slots are configured in a horizontal or vertical pattern.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Spring style cable guard helps protect your wiring.
  • Built-in safety latch assures a secure connection.
  • Vertical Pin Arrangement


PRICE
$10.75

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-2/5 in
Depth5-2/3 in
Height1-3/4 in
Weight0.8 lbs

Product Details

TypeTrailer Side - Vertical Pins with Spring
Endway (Number of Pins)2
For Use WithTrailer Electrical Connection
Mounting LocationVertical
Voltage6-24 V
Startway (Number Of Pins)2
Description2-Way Die-Cast Zinc Trailer Connector
Manufacturers Part NumberTC2012
BrandBuyers Products

Warranty

Warranty1 Year, No Labor