Buyers Products Rubber Boot For 7-Way Connectors - TC1007B
Write a Review
|
Questions & Answers (0)
Product Description
The Rubber Boot for 7-Way Connectors from Buyers Products protects your 7-way trailer connector wiring from damage caused by water, weather, and corrosion.
PRICE
$1.41
31
31
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5-1/3 in |
| Height | 1-3/4 in |
| Weight | 0.1 lbs |
Product Details
| Endway (Number of Pins) | - |
| Startway (Number Of Pins) | - |
| Description | Rubber Boot For 7-Way Connectors |
| Manufacturers Part Number | TC1007B |
| For Use With | RVs, Vehicle and Trailer Connections |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |