Vestil 2-Wheel Steel Barrel/Drum Truck, Polyurethane Wheels, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The drum truck handles steel and fiber drums. Adjustable chime hook helps to secure the drum. This drum truck features a dual handle for maximum maneuverability. Attach to vertical drum and tilt back for movement. Use in industrial applications for optimal results.
PRICE
$713.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 13-3/4 in |
| Height | 60-1/4 in |
| Weight Capacity | 800 lbs |
| Weight | 47 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Barrel/Drum Truck |
| Color | Red |
| Wheel Type | (2) Rigid |
| Capacity | 30/55 gal |
| Material | Steel |
| Manufacturers Part Number | DBT-RED |
| Brand | Vestil |
Warranty
| Warranty | 90 days |