Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918671

MPN #: 47970-10

Ancra® 2" x 27' Ratchet Strap 47970-10 with Short-Wide Ratchet Buckle & Flat Hooks

Product Description
27' Short Wide Handle Ratchet strap with standard flat hooks and 2" wear and weather resistant 2" latex treated polyester webbing secures to frame rail of trucks and trailers. Wide handle allows for ease of use with gloved hands. Meets WSTDA T-1 standards with a 3,333 lbs. WLL.

PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 ft
Width3-3/4 in
Height2.3 in
Weight6 lbs
Ultimate Load Strength Weight Capacity10,000 lbs
Working Load Weight Limit Range2001 to 5000 lbs
Ultimate Load Strength Capacity Range5001 to 10,000 lbs
Working Load Weight Limit3333 lbs

Product Details

Assembly RequiredNo
TypeFlat Hook End Fitting
ColorYellow
MaterialSynthetic Webbing & Steel
DescriptionRatchet Strap with Short-Wide Handle Ratchet Buckle
Package Quantity1
Manufacturers Part Number47970-10
BrandAncra