ANCRA Cargo® X-Treme Webbing Ratchet Strap with Chain Anchors, 3" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
ANCRA's® 3-in. x 30-ft. ratchet strap with chain anchors and X-Treme webbing is engineered to provide you with the strength to secure cargo up to 5,400 lbs, making it the ideal tie-down strap to easily take on the tougher, heavy-duty jobs. Not only can this strap handle heavy loads, but we've equipped it with extra-durable hardware and webbing so that it can also secure more abrasive loads such as lumber, bricks, concrete, etc.
To better protect the tie-down assembly from abrasive materials, we've engineered our 3-in. orange polyester X-Treme webbing with twice the abrasion resistance and higher water resistance. Our extremely durable load-rated chromate-coated steel chain anchors are the ideal end fittings when dealing with cargo that have rougher surfaces and sharper corners since chains can handle more abuse than webbing can. Features 10.5" ratchet handle.
The3-in. x 30-ft. ratchet strap with chain anchors and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
To better protect the tie-down assembly from abrasive materials, we've engineered our 3-in. orange polyester X-Treme webbing with twice the abrasion resistance and higher water resistance. Our extremely durable load-rated chromate-coated steel chain anchors are the ideal end fittings when dealing with cargo that have rougher surfaces and sharper corners since chains can handle more abuse than webbing can. Features 10.5" ratchet handle.
The3-in. x 30-ft. ratchet strap with chain anchors and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
PRICE
$110.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 3 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 48987-92-30 |
| Brand | Ancra |
| End Fitting | Chain Anchor |