ANCRA Cargo® X-Treme Webbing Ratchet Strap with Flat Hooks, 3" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
Whatever you need to haul, ANCRA's® industrial strength 3-in. x 30-ft. ratchet strap with flat hooks and X-Treme webbing has the durability to handle nearly any type of heavy-duty tie-down application. Able to handle a working load limit of 5,400 lbs, our ratchet strap is built to keep your cargo firmly in place on the back of your flatbed trailer through the use of durable hardware and strong webbing. Our 10.5-in. steel ratchet handle is manufactured with the strength to keep a tight hold over the tensioned 3-in. orange polyester X-Treme webbing, which has twice the abrasion resistance and higher water resistance to withstand inclement weather.
Since securing heavy-duty loads causes increased friction between the hook and the webbing, we've equipped our 3.25-in. black powder-coated flat hooks with aluminum edge guards in the webbing slots. These guards are designed to act as buffers between the end fittings and the strap to prevent them from rubbing each other down.
The3-in. x 30-ft. ratchet strap with flat hooks and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
Since securing heavy-duty loads causes increased friction between the hook and the webbing, we've equipped our 3.25-in. black powder-coated flat hooks with aluminum edge guards in the webbing slots. These guards are designed to act as buffers between the end fittings and the strap to prevent them from rubbing each other down.
The3-in. x 30-ft. ratchet strap with flat hooks and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
PRICE
$88.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 3 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 48987-90-30 |
| Brand | Ancra |
| End Fitting | Flat Hook |