Straight & Extension Ladders
Brand
Duty Rating
Length
Material
Width
Color
Price
Little Giant SumoStance Extension Ladder w/ Hyperlite Tech., Fiberglass, 24' Type IA, 300 lb. Cap.
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
152
Material
Fiberglass
Weight Capacity
300 lbs
Color
Gray
Height
240 in
Material
Aluminum
Color
Orange
Height
72 in
Little Giant SumoStance Extension Ladder w/ Hyperlite Tech., Fiberglass, 32' Type IA, 300 lb. Cap.
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
200
Little Giant® Dark Horse 2.0 Articulated Extendable Ladder, Fiberglass, 3' Type IA, 300 lb Cap
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
45
Little Giant® Hyperlite Extension Ladder w/ Cable Hooks, V-Rung & Auto-Leveler, 28' Type IAA
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
176