Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BE Pressure

Model # :WBB187059

MPN #: 85.403.007

BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way

Product Description
BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way Cleans Flat Surfaces, Walls And Even Rooftops 3 Times Faster Than Water Brooms.

Flat surface cleaners are able to clean 400 sq. ft. in almost 10 minutes. 4,000 psi rotary head withstands up to 180°F. Offers a maximum flow rate of 8.0 GPM. Features 2 welded steel rotary bars with zero wall clearance for efficient cleaning.

PRICE
$729.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
Weight32 lbs
Cleaning Path20 in
Connection Size3/8 in

Product Details

TypeSurface Cleaner
ColorYellow
Max Temperature180°F °F
Max PSI4000 psi
Min Gallons per Minute4.0 gal/min
Arms/Handles IncludedYes
Max Gallons per Minute8.0 gal/min
MaterialPolypropylene
Casters IncludedNo
Connection Style3/8" Quick Connect
Manufacturers Part Number85.403.007
Number of Spray Nozzles2
BrandBE Pressure