J&D 36" Diamond Brite Drum Fan - Direct Drive - 115V - 1/2HP - 1PH
Write a Review
|
Questions & Answers (0)
Product Description
J&D Manufacturing has created a high performance series of portable drum fans with a patented Diamond Brite™ housing. These commercial grade fans have a rugged finish and heavy gauge powder coated fan guards that meet OSHA requirements. The 10' cord set and poly carrying handles let you take this fan anywhere you want to move a large volume of air.
PRICE
$829.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 40 in |
| Height | 41 in |
| Weight | 100 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 36 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Floor |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | VI3612WB |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
| RPM | 825 rpm |
| Type | Drum Fan |
| CFM | 11800 CFM |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 6.1/3.09 A |
| Drive Type | Direct |
| Hertz | 60 Hz |
| RPM High | 825 rpm |
| Voltage | 115 / 230 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |