Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan

Model # :WBB2339479

MPN #: 14470

AME International 20 Ton Air Cart Jack - 14470

Product Description
This heavy-duty steel AME International 20-Ton Air Cart Jack provides muscle and mobility for any vehicle up to 20 tons.

Product Features:
  • Chromed ram and aluminum air motor for long life
  • Heavy duty return springs
  • Each unit factory tested at 150% overload
  • 36' long handle allows for easy placement of jack under vehicle
  • Min Height: 10' (25.5 cm)
  • Max Height: 19' (48 cm)

PRICE
$475.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height10 in
Max Height19 in

Product Details

Capacity20TONS
Package Quantity1
Description20 Ton Air Cart Jack
ColorBlack
Manufacturers Part Number14470
For Use WithVehicles
BrandTitan