Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AC Hydraulic

Model # :WBB2339468

MPN #: DK20Q

AME International Garage Jack, 2 Ton Passenger Cars and Vans - DK20Q

Product Description
AME International and AC Hydraulic famous Automotive Floor Jack. 2 Tons with very low clearance and high lift. 3 Year warranty on all internals and 10 year warranty on the frame and chassis. This blue jack is built to last with the strictest quality standards on the market.

Product Features:
  • Very low minimum height of only 3.15 inches
  • Max Lift 19.5 Inches
  • Precise and safe control while lowering
  • Manual dead man's release for optimum safety when lowering
  • Built-in safety overload valve
  • Noiseless wheels incorporating a polyurethane central O ring offers maximum surface protection
  • Ergonomically designed handle ensuring positive and safe operation
  • DK20Q is fitted with quick-lift pedal for easy reach of lifting point
  • Wide and robust frame made of high-strength steel
PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height3-1/7 in
Max Height19-1/2 in

Product Details

Capacity2TONS
Package Quantity1
DescriptionHydraulic Garage 2 Ton Jack
ColorBlue
Manufacturers Part NumberDK20Q
For Use WithPassenger Cars and Vans
BrandAC Hydraulic