- Quick and efficient lifting due to reliable and noiseless pump
- Low closed height of only 7.09 in makes it suitable for vehicles with a low clearance
- Flexible top support beam can be extended up to 63.39 in
- Unique height adjustable support arm system – designed to fit all current lifts and pits
- Two-hand lowering operation with dead man's release, automatic safety locking device and overload valve for optimum safety
- Supplied with 3 extension sets (0.39/1.57/3.35 in) and rubber cushion for protection of car body
- Please always state lift type to get the correct support arm. Should your lift not be in AC's support arm list then always fill in the specification form
AME International Air/Hydraulic Jacking Beam 2.6 Ton - SD26PHL
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$3,423.23
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 7 in |
| Max Height | 9-5/6 in |
Product Details
| Capacity | 2.6TONS |
| Package Quantity | 1 |
| Description | Hydraulic Jacking Beam, 2.6 Ton |
| Color | Blue |
| Manufacturers Part Number | SD26PHL |
| For Use With | Passenger Cars and Vans |
| Brand | AC Hydraulic |