Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB2238718

MPN #: 972220

Dake F-20 20 Ton Manual Utility Hydraulic Press

Product Description
Features:
  • Fast, quite, dependable, utility press with an economical price, that is smooth operating and very simple to operate. Perfect for shops with limited room. For pressing bearings, bushings, staking, broaching, clamping, straightening, bending and other applications.
  • Ram moves from side to side in head frame for off center work, moving the ram allows the work piece to remain stationary.
  • Pump is mounted conveniently on the frame.
  • Gauge for pressure readings.
  • Design of cylinder and pumping unit allows press to hold pressure with minimum pressure bleed off.
  • Adjustable table can be set to a comfortable work height. Table pins keep table securely in place during the pressing operations.
  • Pressure preset and locked out at factory for maximum pressing, Low operating pressures.
  • Assemblies in just minutes and takes up minimal floor space.
  • Complete with two multi-purpose table plates, nose piece and stepped nosepiece for bearing applications.
  • Ergonomically designed for ease of operation and less operator fatigue.
Specifications:
  • Press Type: Manual 20-Ton Floor
  • Cylinder Type: Single Acting
  • Max. Press Capacity: 20 Ton
  • Ram Diameter: 2"
  • Ram Stroke: 8"
  • Head Travel: Left / Right of Center
  • Ram Travel Per Stroke: 3/16" Approx.
  • Width Between Uprights: 23"
  • Width Between Channels: 4"
  • Max. Ram to Table: 39"
  • Overall Height: 74"
  • Weight: 283 Lbs.


PRICE
$1,299.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number972220
TypeHydraulic
BrandDake
Max Pressure20 Tons psi