Dake 902005 Pedestal 3A Pedestal Only for No. 3A Press
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 in |
| Width | 28-1/2 in |
| Height | 33 in |
| Weight | 150 lbs |
Product Details
| Manufacturers Part Number | 902005 |
| Brand | Dake |
Related Products
With 20 tons of force, the EdwardsHorizontal Pressaccepts a great variety of tooling to form, brake, and straighten mild steel. This compact powerhouse quickly connects to your Edwards Ironworker with a PowerLink System or Edwards Portable Power Unit to greatly expand your fabrication capabilities. Designed for maximum tooling flexibility, the 4 pin locations are locked with a simple crank for inboard tool squaring. The included digital encoder reads positive stop for accurate repeatability. The potential of this tool is only limited by your imagination. Cannot run without Ironworker or ...
Our AP-2 arbor press has 2 tons of force. A great value, this arbor press will offer decades of profitable duty at full capacity. Order this heavy-duty arbor press from Baileigh Industrial.® Features: 2 ton arbor press has a 5-3/8" throat opening and can handle material up to 9" high Solid, case-hardened square 1-1/4" ram executes precise presses every time Slideway allows for adjustment of tension and gap Machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece The bottom die plate includes the proper openings for most broaches to push through ...
This 10-ton hydraulic press makes a valuable addition to any fabrication shop. The Metal Bench Press BP-10E can serve as a louver press, a press brake, or a radius and corner notcher, as needed. 25" throat depth can accommodate many different applications. Up to a 4" stroke. Runs on 110-volt power and will work at virtually any site in North America. Includes slug ejector. With optional tooling, you can use this press for hole punching, flaring, and shearing. Electro-welded steel plate construction reduces flexing to a minimum and maintains accuracy when you're working at maximum ...
Automotive and heavy-duty use. Two-speed hand pump provides faster travel to load while the air/hydraulic (with load protection) allows for effortless operation. Seven bed adjustments. Frame-mounted hydraulic pressure gauge. 6 1/2" ram stroke. 7 1/2" bed rail opening with 24" post opening. 66" tall with 30" base width. Ship weight 312 lbs. 1 Year Limited Warranty.
We engineered the AP-5 manual arbor press to produce up to 5.6 tons of force and last for decades. A machined cast iron housing framework gives this manual sheet metal-forming press its "muscle" and increases its durability. Has a throat depth of 8.89" and accepts material up to 17.5" high. Thick 2" x 2" case-hardened ram transfers pressure without flex for maximum accuracy. Adjustable ram cap allows for gap adjustment of ram. 31" adjustable, single-leverage handle multiplies your force to produce strain-free pressure. Sturdy 2.375" pivot shaft supports smooth, powerful ram movement. ...