AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.
Product Features:- Dimentions: 12" x 6" x 7"
- Pyramid Surface
- Certified and Tagged
- Does Not Absorb Fluids
- Made In USA
- 50 Year Warranty
- 26 Ton Capacity
- 50 Year Warranty