- Allows for use of 20-Volt max lithium-ion batteries in most DEWALT 18-Volt lithium-ion tools
- Adapter requires the use of 20-Volt max chargers
- Adapter will not fit in DEWALT 18-Volt chargers
- Kit includes (2) 20-Volt max battery packs rated at 2Ah
- No need to buy into a whole new battery system
- Also includes charger and adapter
- Do not use with premium batteries (DCB200, DCB204, DCB204BT, DCB205) in 18-Volt compact drills DC970, DC759 (use DCB201, DCB203, DCB203BT)
DeWalt® 18-Volt to 20-Volt MAX Lithium-ion Battery Adapter Kit for 18-Volt Tools 2/PK
|
Questions & Answers (0)
Product Description
Add versatility to your toolbox with the DEWALT DCA2203C 20-Volt MAX to 18-Volt battery adapter kit. This adapter allows you to use selected DEWALT 20-Volt MAX lithium-ion slide pack batteries with DEWALT 18-Volt power tools. Now you don't have to compromise when it comes to battery packs or buy duplicate tools.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 |
| Width | 1-7/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 90 Minutes |
| Type | Power Tool Battery Voltage Adapter & Charger |
| Amperage | 2 A |
| Series | 20V MAX |
| For Use With | DeWALT 20V MAX |
| Batteries Included | Yes |
| Battery System | 20V MAX |
| Number of Batteries | 2 |
| Voltage | 18/20 V |
| Package Quantity | (1)Charger, (1)Adapter, (2)20V Batteries |
| Manufacturers Part Number | DCA2203C |
| Battery Amp Hours | 2.0 Ah |
| Charger Included | Yes |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |