Barska Key Lock Box With Keyed Lock CB12482 - 20 Key Cap. 6-1/4" x 3" x 8" Gray
|
Questions & Answers (0)
Product Description
The20Position Key Lock Box from makes keyorganization easy and convenient with a hook-style cabinet. Inside this key cabinet are two rows of numbered hooks. The safehasfour pre-drilled mounting holes and included hardware for installation.The safe walls and doorare constructed of 0.8mm solid steel and finished with a flat gray coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware, and colored key tags.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 3 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Lock Type | Keyed Lock |
| Color | Gray |
| Door Type | Manual |
| Key Capacity | 20 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12482 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |