PeakWorks® 2" Carabiner For Scaffolding
Write a Review
|
Questions & Answers (0)
Product Description
Applications: perfect for mountaineering, rock climbing, fire & rescue protection, caving & many other industrial occupations. This 2" scaffolding gold carabiner includes a captive pin, making it easy to use with a convenient double locking mechanism. Material - made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering; Making it highly durable for a small package. Certified - with a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 |
| Weight Capacity | 310 |
Product Details
| Type | Carabiner |
| Anchor Material | Zinc Plated Steel |
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Carabiner |
| Color | Yellow |
| Manufacturers Part Number | V860130 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA |