PeakWorks® Temporary Single-Use Roof Bracket
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Compliant: meets ANSI Z359.18 standard. Temporary single-use gold roof bracket with (8) anchor holes. Built with a minimum tensile strength of 5,000 lbs. - 310 lb. capacity (1 worker).
PRICE
$8.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Roof Bracket |
| Anchor Material | Zinc Plated Steel |
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Roof Bracket |
| Color | Yellow |
| Manufacturers Part Number | V8229001 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, CSA Z259.15, OSHA |