- Accu-Square Alignment System
- Accu-Glide Sealed Bearing System
- Powder Coated Steel Frame
- Nickel Chrome Plated Guide Tubes
- Quick Release Carriage with 2 Locks
- Retraction Mechanism
- Cord Holder
- Center Material Support
- Makita Hypoid drive 7.25" saw
- Spinning Saw Insert Plate
- Dust Hood, Hose, Hose Coupler
- Dust Containment Brush
- Full 10' Wide Steel Frame
- Folding Stand
- Transport Wheels
- Dual Rip Gauges
- Stop Block with Bar
- Measuring Tapes
- Steel Sleeved Material Rollers
Saw Trax 2000 Series Full Size Vertical Panel Saw, 64'' Crosscut
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$5,799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 122 |
| Weight | 304 lbs |
Product Details
| Manufacturers Part Number | 2064 |
| Type | Vertical Panel Saw |
| Package Quantity | 1 |
| Brand | SawTrax |