Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2305376

MPN #: PICOGLF40W48V240VS

AIMS 4000 Watt Pure Sine Inverter Charger 48Vdc/240Vac Input & 120/240Vac, PICOGLF40W48V240VS

Product Description
AIMS 4000 Watt Pure Sine Inverter Charger 48Vdc/240Vac Input & 120/240Vac

The AIMS Power low frequency 4000 Watt 48-volt, split phase 120/240 Vac power inverter charger is not your average every-day power inverter. This is a top-of-the-line power inverter, built for the purpose of running your whole house (smaller home), business office or large RV. This inverter charger is perfect for your off grid system or for use as an emergency backup supply. Built with a 48 volt DC input, this inverter performs with very little power loss. Users receive a notable increase in efficiency in large systems when compared to using inverters that accept 12 or 24 volts.

The 4000 watt inverter charger can utilize 240V grid power to charge the batteries and send the power out to your application using the built-in 40 amp charger. If the grid power is lost, this inverter is equipped with a seamless automatic transition transfer switch, becoming a true UPS (Uninterruptable Power Supply) when you need it in emergency situations and natural disasters (battery required).

This inverter charger also comes with an Auto Generator Start mode that can tell a generator to start up and begin providing charge to the batteries (through a separate charger on 240V gensets).

Features:
  • 4000 watt low frequency inverter 110-120 Volt
  • 12000 watt surge for 20 seconds -3x surge capability
  • Battery priority selector
  • AC direct connect terminal block
  • Marine coated and protected
  • Multi stage smart charger 40 Amp
  • Remote panel available
  • Auto gen start
  • Battery temp sensor available
  • Resettable circuit breakers
  • 10msec typical transfer time
  • Optional 25W power save mode
  • 7 battery type settings for charger


  • Output Specifications:
    • Continuous output power: 4000 Watt
    • Surge rating: 12,000 Watt (20 seconds)
    • Output waveform: pure sine/same as input (bypass mode)
    • Output voltage: 100-110-120/220/230/240 VAC – split phase 120 & 240Vac
    • Nominal efficiency: >88% (peak)
    • Line mode efficiency: >95%
    • Output frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
    • Typical transfer time: 10ms (Max)
    • THD: < 10% DC


    • Input Secifications:
      • Nominal input voltage: 48 VDC
      • Minimum start voltage: 44 VDC
      • Low battery alarm: 42 Vdc-44 VDC
      • Low battery trip: 40 VDC-42VDC
      • High voltage alarm: 64 VDC
      • Low battery voltage restart: 62 VDC
      • Idle consumption: 1.67 amps DC
      • Power saver mode idle consumption: <.83 amps DC


      • Charger Specifications:
        • Output voltage: depends on battery type
        • Charger rate: 40A
        • Selectable charge setting based on battery type
        • Adjustable charge current off-20%-100%
        • Four stage smart charger


        • Transfer Switch Specifications:
          • 33 amp @ 120 Vac and 16 AMP @ 240 Vac automatic transfer switch (bypass)
          • 10 ms (max)


          • DImensions:
            • Unit size: L x W x H: 23.5"x 8.74" x 7.10"
            • Shipping size: L x W x H: 30.5" x 14.25" x 13.75"
            • Unit weight: 64 lbs.
            • Shipping weight: 75 lbs.


PRICE
$1,515.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-7/8 in
Width8-7/8 in
Height7-5/6 in
Weight58 lbs

Product Details

No Load Current50 Watts A
Continuous Output Power400 W
Suggested Add OnREMOTELF, PICGLFBATS
Internal Fuse ProtectionYes
Surge Watts12000 W
DC Amps16.6(240) A
Description4000 Watt Pure Sine Inverter Charger 48Vdc/240Vac Input & 120/240Vac
Manufacturers Part NumberPICOGLF40W48V240VS
Output Voltage120/240 VAC V
Outlet Socket TypeHardwire Only
DC Input Voltage40-64 VDC
AC Amps33.3 (120) A
BrandAIMS Power